Male, Nylon-Insulated, WR: 22 - 18, Mates with 0.25-in wide female tab

Item #: 0623710

Cat #: MNHU18-250DMIX

UPC: 051128589175

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 25/PK

Overview

Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 25/PK

3M™ Scotchlok™ Color-Coded Heat Shrink Male Disconnect Terminal allows for quick and easy disconnect. The butted-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands a maximum temperature of 221 degrees F (105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589175, MNHU18-250DMIX, MMMMNHU18250DMIX

Specifications

Material: Polyolefin
Material: Polyolefin