ETN S12N12E16CU 1.5 KVA ENCAPS 1PH

Item #: 0623690

Cat #: S12N12E16CU

UPC: 786680136153

$ 1029.82 EA
Company wide:
0 in stock
Documents & Guides
C-H S12N12E16CU 1.5 KVA ENCAP

Overview

C-H S12N12E16CU 1.5 KVA ENCAP
Also known as: 786680136153, S12N12E16CU, CUTS12N12E16CU

Specifications

Volt Amps: 1.500kVA
Type: Transformer
Secondary Voltage: 120
Primary Voltage: 120
Volt Amps: 1.500kVA
Secondary Voltage: 120
Type: Transformer
Primary Voltage: 120