ETN S48D29S15CU 15 KVA ENCAPS 1PH 4

Item #: 0623677

Cat #: S48D29S15CU

UPC: 786680136054

$ 5652.06 EA
Company wide:
0 in stock
Documents & Guides
C-H S48D29S15CU 15 KVA ENCAPS

Overview

C-H S48D29S15CU 15 KVA ENCAPS
Also known as: 786680136054, S48D29S15CU, CUTS48D29S15CU

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 208
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 208