ETN S20P60E15CUS64X 15 KVA ENCAPS N

Item #: 0623676

Cat #: S20P60E15CUS64X

UPC: 786680136047

$ 21559.08 EA
Company wide:
0 in stock
Documents & Guides
C-H S20P60E15CUS64X 15 KVA EN

Overview

C-H S20P60E15CUS64X 15 KVA EN
Also known as: 786680136047, S20P60E15CUS64X, CUTS20P60E15CUS64X

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 240/480
Secondary Voltage: 600 Delta
Volt Amps: 15kVA
Primary Voltage: 240/480
Type: Transformer
Secondary Voltage: 600 Delta