ETN S39D25S07 7.5 KVA ENCAPS 1PH 40

Item #: 0623670

Cat #: S39D25S07

UPC: 786680135996

$ 2505.11 EA
Company wide:
0 in stock
Documents & Guides
C-H S39D25S07 7.5 KVA ENCAPS

Overview

C-H S39D25S07 7.5 KVA ENCAPS
Also known as: 786680135996, S39D25S07, CUTS39D25S07

Specifications

Volt Amps: 7.500kVA
Type: Transformer
Secondary Voltage: 220
Primary Voltage: 400
Volt Amps: 7.500kVA
Secondary Voltage: 220
Type: Transformer
Primary Voltage: 400