ETN S12N27S07 7.5 KVA ENCAPS 1PH 12

Item #: 0623667

Cat #: S12N27S07

UPC: 786680135965

$ 2505.11 EA
Company wide:
0 in stock
Documents & Guides
C-H S12N27S07 7.5 KVA ENCAPS

Overview

C-H S12N27S07 7.5 KVA ENCAPS
Also known as: 786680135965, S12N27S07, CUTS12N27S07

Specifications

Volt Amps: 7.500kVA
Type: Transformer
Secondary Voltage: 277
Primary Voltage: 120
Volt Amps: 7.500kVA
Secondary Voltage: 277
Type: Transformer
Primary Voltage: 120