ETN S27N12B02CULS42 2 KVA ENCAPS 1P

Item #: 0623644

Cat #: S27N12B02CULS42

UPC: 786680135811

$ 2222.50 EA
Company wide:
0 in stock
Documents & Guides
C-H S27N12B02CULS42 2 KVA ENC

Overview

C-H S27N12B02CULS42 2 KVA ENC
Also known as: 786680135811, S27N12B02CULS42, CUTS27N12B02CULS42

Specifications

Volt Amps: 2kVA
Type: Transformer
Secondary Voltage: 120
Primary Voltage: 277
Volt Amps: 2kVA
Secondary Voltage: 120
Type: Transformer
Primary Voltage: 277