ETN C1500K3HFB3 Industrial Control

Item #: 0623549

Cat #: C1500K3HFB3

UPC: 786680016080

Company wide:
0 in stock
Documents & Guides
C-H C1500K3HFB3 INDUSTRIAL CO

Overview

C-H C1500K3HFB3 INDUSTRIAL CO
Also known as: 786680016080, C1500K3HFB3, CUTC1500K3HFB3

Specifications

Volt Amps: 1.500kVA
Type: Industrial Control Transformer
Secondary Voltage: 115
Primary Voltage: 208/230/460
Volt Amps: 1.500kVA
Secondary Voltage: 115
Type: Industrial Control Transformer
Primary Voltage: 208/230/460