ETN Y48M47T45X General-Purpose Enca

Item #: 0623512

Cat #: Y48M47T45X

UPC: 786680014161

$ 15842.51 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M47T45X GENERAL-PURPOS

Overview

C-H Y48M47T45X GENERAL-PURPOS
Also known as: 786680014161, Y48M47T45X, CUTY48M47T45X

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 277/480Y
Volt Amps: 45kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 277/480Y