ETN Y48G34T06X General-Purpose Enca

Item #: 0623482

Cat #: Y48G34T06X

UPC: 786680013973

$ 5524.32 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G34T06X GENERAL-PURPOS

Overview

C-H Y48G34T06X GENERAL-PURPOS
Also known as: 786680013973, Y48G34T06X, CUTY48G34T06X

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 231/400Y
Volt Amps: 6kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 231/400Y