
Allied Am24200rtw 24x20x10 NEMA 4x
Item #: 0623472
Cat #: AM24200RTW
UPC: 085339924067
$ 895.43 EA
Company wide:
0
in stock
All Am24200rtw 24x20x10 NEMA 4x Fbrgls Encl Raised Twist Latch Hinged Cvr Window
Overview
All Am24200rtw 24x20x10 NEMA 4x Fbrgls Encl Raised Twist Latch Hinged Cvr Window
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339924067, AM24200RTW, ALLAM24200RTW
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Height: | 24 in |
| Color: | Gray |
| Material: | Fiberglass |
| Width: | 20 in |
| Depth: | 11.750 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Width: | 20 in |
| Height: | 24 in |
| Material: | Fiberglass |
| Depth: | 11.750 in |