ETN Y48G37T15X General-Purpose Enca

Item #: 0623469

Cat #: Y48G37T15X

UPC: 786680013843

$ 8977.03 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G37T15X GENERAL-PURPOS

Overview

C-H Y48G37T15X GENERAL-PURPOS
Also known as: 786680013843, Y48G37T15X, CUTY48G37T15X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 220/380Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 220/380Y