PANEL FOR ENCLOSURE, 20X16

Item #: 0623452

Cat #: AW2016-1P

UPC: 782051089882

$ 98.62 EA
Company wide:
0 in stock
Documents & Guides
PANEL FOR ENCLOSURE, 20X16

Overview

PANEL FOR ENCLOSURE, 20X16
Also known as: 782051089882, AW2016-1P, CIRAW20161P

Specifications

Height: 20 in
Color: White
Width: 16 in
Material: Steel
Height: 20 in
Width: 16 in
Color: White
Material: Steel