General-Purpose Encapsulated Transformer

Item #: 0623451

Cat #: Y48M31T45X

UPC: 786680013713

$ 15842.51 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M31T45X GENERAL-PURPOS

Overview

C-H Y48M31T45X GENERAL-PURPOS
Also known as: 786680013713, Y48M31T45X, CUTY48M31T45X

Specifications

Phase: 3
Mounting: Surface
Volt Amps: 45kVA
Size: FR245
Secondary Voltage: 127/220Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 127/220Y
Mounting: Surface
Size: FR245
Primary Voltage: 480 Delta