ETN Y60M28T45N General-Purpose Enca

Item #: 0623446

Cat #: Y60M28T45N

UPC: 786680131400

$ 13591.28 EA
Company wide:
0 in stock
Documents & Guides
C-H Y60M28T45N GENERAL-PURPOS

Overview

C-H Y60M28T45N GENERAL-PURPOS
Also known as: 786680131400, Y60M28T45N, CUTY60M28T45N

Specifications

Volt Amps: 45kVA
Primary Voltage: 600
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 600
IP/NEMA Rating: NEMA 3R