45 KVA Type EPT Transformer 3PH 480V

Item #: 0623424

Cat #: Y48M24T45N

UPC: 786680131103

$ 13539.38 EA
Company wide:
0 in stock
Documents & Guides
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 244, 60 Hz, three-phase, 480 V, 240 V, 2 at +2.5% FCAN, 4 at -2.5% FCBN, 115 °C rise, 45 KVA, indoor-outdoor, 85A

Overview

Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 244, 60 Hz, three-phase, 480 V, 240 V, 2 at +2.5% FCAN, 4 at -2.5% FCBN, 115 °C rise, 45 KVA, indoor-outdoor, 85A

Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680131103, Y48M24T45N, CUTY48M24T45N

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 240 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 45kVA
Secondary Voltage: 240 Delta
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R