Wallplate, Midsized, Quickport, 1-Port, 1-Gang, Ivory

Item #: 0623414

Cat #: 41091-1IN

UPC: 078477137161

$ 2.89 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, Ivory, Midsize

Overview

Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, Ivory, Midsize

QuickPort Midsize Wallplate, Single Gang, 1-Port, Ivory

Also known as: 078477137161, 41091-1IN, LEV410911IN

Specifications

Mounting: Box
Gangs: 1
Color: Ivory
Material: Nylon
Number of Ports: 1
Mounting: Box
Color: Ivory
Number of Ports: 1
Gangs: 1
Material: Nylon