Range Hood, 36", Telescopic Downdraft System, 500 CFM, Stainless Steel

Item #: 0623412

Cat #: 283603

UPC: 026715054091

Company wide:
0 in stock
Range Hood, 36 Inch, Telescopic Downdraft System, 500 CFM, Stainless Steel

Overview

Range Hood, 36 Inch, Telescopic Downdraft System, 500 CFM, Stainless Steel

This Broan 28000 Series Eclipse 36 in. Downdraft Range Hood in Stainless Steel works with Broan 332H HVI certified 900 CFM exterior blowers and most in-line blower models (required, not included) to equip your kitchen with smoke- and odor-venting capability. It offers an adjustable variable fan speed controlled by a reliable rotary control, ensuring ease of use. Included are 2 washable aluminum filters for easy maintenance.

Also known as: 026715054091, 283603, BRN283603

Specifications

Width: 36 in
Color: Stainless
CFM: 500
Width: 36 in
CFM: 500
Color: Stainless