ETN Y48N28T06N General-Purpose Enca

Item #: 0623409

Cat #: Y48N28T06N

UPC: 786680130151

$ 3129.83 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48N28T06N GENERAL-PURPOS

Overview

C-H Y48N28T06N GENERAL-PURPOS
Also known as: 786680130151, Y48N28T06N, CUTY48N28T06N

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R