INS PP TWIN FERRUL 2X16AWG 2X1.5MM2

Item #: 0623407

Cat #: F8007

UPC: 786210335681

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
Polypropylene Insulated Twin Ferrule, Length .787 Inches/20mm, Pin Length .472 Inches/12mm, Pin Diameter .091 Inches/2.3mm, Base Diameter .252 Inches/6.4mm, Conductor Range 2x16 AWG/2x1.50mm2, Color Black, Copper, Tin Plated

Overview

Polypropylene Insulated Twin Ferrule, Length .787 Inches/20mm, Pin Length .472 Inches/12mm, Pin Diameter .091 Inches/2.3mm, Base Diameter .252 Inches/6.4mm, Conductor Range 2x16 AWG/2x1.50mm2, Color Black, Copper, Tin Plated
Also known as: 786210335681, F8007, THBF8007

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black