12 AWG MTW/TEW 65 Strand TC 600/1000V Black

Item #: 0623388

Cat #: L712ST01

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG MTW/TEW 65 Strand TC 600/1000V Black UL 1015/1230/1032

Overview

12 AWG MTW/TEW 65 Strand TC 600/1000V Black UL 1015/1230/1032
Also known as: L712ST01, OMNL712ST01

Specifications

Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Color: Black
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded