ETN V48M28T49AEE Ventilated Transfo

Item #: 0623385

Cat #: V48M28T49AEE

UPC: 786680129414

Company wide:
0 in stock
Documents & Guides
C-H V48M28T49AEE VENTILATED T

Overview

C-H V48M28T49AEE VENTILATED T
Also known as: 786680129414, V48M28T49AEE, CUTV48M28T49AEE

Specifications

Volt Amps: 150kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 150kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2