Contact Block Lamp, 24V AC/DC, Blue

Item #: 0623372

Cat #: KA2-2024

UPC: 320500201128

$ 8.35 EA
Clearance
Price good while supplies last
Company wide:
28 in stock
Documents & Guides
Blue, 24V AC/DC, LED Lamp.

Overview

Blue, 24V AC/DC, LED Lamp.

LED bulb - Blue - Rated Voltage 24 V, (AC)/DC - Rated Current 15 mA - Service Life >50 000 h

Also known as: 320500201128, KA2-2024, ABBKA22024

Specifications

Lumens: 400
Volts DC Control: 24
Type: Accessories, LED, Lamp
Color: Blue
Volts AC Control: 24
Lumens: 400
Type: Accessories, LED, Lamp
Volts AC Control: 24
Volts DC Control: 24
Color: Blue