LTG EH 20A ENCL 1 120V 2P HOA

Item #: 0623348

Cat #: ECL03B1A2A-S3

UPC: 782114511893

$ 862.48 EA
Company wide:
0 in stock
Documents & Guides
Enclosed Lighting Contactor, HAND/OFF/AUTO cover control, Non-combination electrically held, NEMA Type 1, Two-pole, 120V/60 Hz, 20A

Overview

Enclosed Lighting Contactor, HAND/OFF/AUTO cover control, Non-combination electrically held, NEMA Type 1, Two-pole, 120V/60 Hz, 20A

Fill

Also known as: 782114511893, ECL03B1A2A-S3, CUTECL03B1A2AS3

Specifications

Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 20
Poles: 2
Amps: 20
IP/NEMA Rating: NEMA 1