LIGHT UNIT 1F LENS 600V XFR

Item #: 0623267

Cat #: E30BE

UPC: 782113463827

$ 414.16 EA
Company wide:
0 in stock
Documents & Guides
Eaton E30 pushbutton, Metallic Indicating Light, Eaton E30 pushbutton, metallic, Single unit, square multifunction, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 12, 13, 6PSB, 600 V

Overview

Eaton E30 pushbutton, Metallic Indicating Light, Eaton E30 pushbutton, metallic, Single unit, square multifunction, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 12, 13, 6PSB, 600 V

These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.

Also known as: 782113463827, E30BE, CUTE30BE

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4