100 Pair Conduit Clamps

Item #: 0623251

Cat #: P1428 SS

UPC: 702316502543

$ 4.90 EA
Company wide:
0 in stock
Documents & Guides
Psty Ps1000-1-ss 1" Emt Ss

Overview

Psty Ps1000-1-ss 1" Emt Ss

strut strap 1" emt strap emt clamp

Also known as: 702316502543, P1428 SS, PSTP1428SS

Specifications

Size: 1 in
Material: Stainless Steel
Size: 1 in
Material: Stainless Steel