General-Purpose Encapsulated Transformer

Item #: 0623212

Cat #: Y48M35T45A

UPC: 786680011818

$ 15842.51 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M35T45A GENERAL-PURPOS

Overview

C-H Y48M35T45A GENERAL-PURPOS
Also known as: 786680011818, Y48M35T45A, CUTY48M35T45A

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 254/440Y
Volt Amps: 45kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 254/440Y