ETN Y48G24T06SS General-Purpose Enc

Item #: 0623200

Cat #: Y48G24T06SS

UPC: 786680117725

$ 4598.27 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G24T06SS GENERAL-PURPO

Overview

C-H Y48G24T06SS GENERAL-PURPO
Also known as: 786680117725, Y48G24T06SS, CUTY48G24T06SS

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 240 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 6kVA
Secondary Voltage: 240 Delta
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R