Panel For Enclosure, 30" x 20", N Series, Aluminum

Item #: 0623195

Cat #: BP3020AL

UPC: 785928401350

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 30" x 20", N Series, Aluminum

Overview

Panel For Enclosure, 30" x 20", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928401350, BP3020AL, STBBP3020AL

Specifications

Height: 30 in
Width: 20 in
Material: Aluminum
Height: 30 in
Material: Aluminum
Width: 20 in