ETN Y48G51T06A General-Purpose Enca

Item #: 0623185

Cat #: Y48G51T06A

UPC: 786680011610

$ 4386.73 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G51T06A GENERAL-PURPOS

Overview

C-H Y48G51T06A GENERAL-PURPOS
Also known as: 786680011610, Y48G51T06A, CUTY48G51T06A

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 240/416Y
Volt Amps: 6kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 240/416Y