ETN Y48M38T45A General-Purpose Enca

Item #: 0623175

Cat #: Y48M38T45A

UPC: 786680011498

$ 13539.38 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M38T45A GENERAL-PURPOS

Overview

C-H Y48M38T45A GENERAL-PURPOS
Also known as: 786680011498, Y48M38T45A, CUTY48M38T45A

Specifications

Volt Amps: 45kVA
Secondary Voltage: 380 Delta
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480 Delta
Volt Amps: 45kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 380 Delta
Primary Voltage: 480 Delta