ETN Y48G28T06CUS64X General-Purpose

Item #: 0623169

Cat #: Y48G28T06CUS64X

UPC: 786680116711

$ 24011.25 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G28T06CUS64X GENERAL-P

Overview

C-H Y48G28T06CUS64X GENERAL-P
Also known as: 786680116711, Y48G28T06CUS64X, CUTY48G28T06CUS64X

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X