ETN Y48M28T30S64X

Item #: 0623167

Cat #: Y48M28T30S64X

UPC: 786680116704

$ 44172.76 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28T30S64X

Overview

C-H Y48M28T30S64X
Also known as: 786680116704, Y48M28T30S64X, CUTY48M28T30S64X

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y