ETN Y48J28T15S64X General-Purpose E

Item #: 0623166

Cat #: Y48J28T15S64X

UPC: 786680116698

$ 35292.38 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48J28T15S64X GENERAL-PUR

Overview

C-H Y48J28T15S64X GENERAL-PUR
Also known as: 786680116698, Y48J28T15S64X, CUTY48J28T15S64X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X