General-Purpose Encapsulated Transformer

Item #: 0623162

Cat #: Y48M31T75A

UPC: 786680011306

$ 21805.91 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M31T75A GENERAL-PURPOS

Overview

C-H Y48M31T75A GENERAL-PURPOS
Also known as: 786680011306, Y48M31T75A, CUTY48M31T75A

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 127, 220Y
Volt Amps: 75kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 75kVA
Type: Dry Type Transformer
Secondary Voltage: 127, 220Y