ETN Y48D28T15S64X

Item #: 0623159

Cat #: Y48D28T15S64X

UPC: 786680116674

$ 23232.75 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T15S64X

Overview

C-H Y48D28T15S64X
Also known as: 786680116674, Y48D28T15S64X, CUTY48D28T15S64X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X