General-Purpose Encapsulated Transformer

Item #: 0623158

Cat #: Y48M31T30A

UPC: 786680011283

$ 10394.02 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M31T30A GENERAL-PURPOS

Overview

C-H Y48M31T30A GENERAL-PURPOS
Also known as: 786680011283, Y48M31T30A, CUTY48M31T30A

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 127, 220Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 127, 220Y