ETN Y48G31T15A General-Purpose Enca

Item #: 0623156

Cat #: Y48G31T15A

UPC: 786680011276

$ 7112.97 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G31T15A GENERAL-PURPOS

Overview

C-H Y48G31T15A GENERAL-PURPOS
Also known as: 786680011276, Y48G31T15A, CUTY48G31T15A

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 127/220Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 127/220Y