ETN Y48D28T06S64X General-Purpose E

Item #: 0623151

Cat #: Y48D28T06S64X

UPC: 786680116636

$ 25128.04 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T06S64X GENERAL-PUR

Overview

C-H Y48D28T06S64X GENERAL-PUR
Also known as: 786680116636, Y48D28T06S64X, CUTY48D28T06S64X

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X