ETN Y48G28T06S64X General-Purpose E

Item #: 0623148

Cat #: Y48G28T06S64X

UPC: 786680116629

$ 14275.90 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G28T06S64X GENERAL-PUR

Overview

C-H Y48G28T06S64X GENERAL-PUR
Also known as: 786680116629, Y48G28T06S64X, CUTY48G28T06S64X

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X