Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0623080

Cat #: CE15JNS3BB

UPC: 782113035246

$ 1075.56 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size J, 3-pole, 1no Side Mounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size J, 3-pole, 1no Side Mounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113035246, CE15JNS3BB, CUTCE15JNS3BB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor