Tpi Osf16 16" Oscillating Stand Fan

Item #: 0623079

Cat #: OSF16

UPC: 686334851329

$ 153.78 EA
Company wide:
0 in stock
Documents & Guides
16 In Oscillating Stand Fan, 3 Speed, Push Button Control

Overview

16 In Oscillating Stand Fan, 3 Speed, Push Button Control
Also known as: 686334851329, OSF16, TPIOSF16

Specifications

Standards: California Proposition 65
Standards: California Proposition 65