NEMA Mechanically Held Lighting Contactor

Item #: 0623065

Cat #: C30CNM60A03A0

UPC: 782116133994

$ 2896.69 EA
Company wide:
0 in stock
Documents & Guides
Lighting Contactor, Mechanically Held, 6-Pole, 6 Normally Open Contacts, 30 Amp, 120 Volt AC Coil

Overview

Lighting Contactor, Mechanically Held, 6-Pole, 6 Normally Open Contacts, 30 Amp, 120 Volt AC Coil
Also known as: 782116133994, C30CNM60A03A0, CUTC30CNM60A03A0

Specifications

Volts AC Control: 120
Poles: 6
Type: Mechanically Held, Lighting Contactor
Mounting: Surface
Amps: 30
Volts AC Control: 120
Type: Mechanically Held, Lighting Contactor
Amps: 30
Poles: 6
Mounting: Surface