ETN Y48J28T15CUSS4X General-Purpose

Item #: 0623054

Cat #: Y48J28T15CUSS4X

UPC: 786680116285

$ 28307.26 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48J28T15CUSS4X GENERAL-P

Overview

C-H Y48J28T15CUSS4X GENERAL-P
Also known as: 786680116285, Y48J28T15CUSS4X, CUTY48J28T15CUSS4X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X