ETN Y48D28T06CUSS4X General-Purpose

Item #: 0623046

Cat #: Y48D28T06CUSS4X

UPC: 786680116230

$ 16958.38 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T06CUSS4X GENERAL-P

Overview

C-H Y48D28T06CUSS4X GENERAL-P
Also known as: 786680116230, Y48D28T06CUSS4X, CUTY48D28T06CUSS4X

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X