15 KVA NEMA 4X ENCAPS XFMR 3PH 480-208/120 304SS 115C RISE

Item #: 0623038

Cat #: Y48J28T15SS4X

UPC: 786680116209

$ 23538.43 EA
Company wide:
0 in stock
Documents & Guides
15 KVA NEMA 4X ENCAPS XFMR 3PH 480-208/120 304SS 115C RISE

Overview

15 KVA NEMA 4X ENCAPS XFMR 3PH 480-208/120 304SS 115C RISE
Also known as: 786680116209, Y48J28T15SS4X, CUTY48J28T15SS4X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X