ETN Y48D28T06SS4X General-Purpose E

Item #: 0623029

Cat #: Y48D28T06SS4X

UPC: 786680116179

$ 16759.69 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T06SS4X GENERAL-PUR

Overview

C-H Y48D28T06SS4X GENERAL-PUR
Also known as: 786680116179, Y48D28T06SS4X, CUTY48D28T06SS4X

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X