ETN Y48G28T06SS4X General-Purpose E

Item #: 0623028

Cat #: Y48G28T06SS4X

UPC: 786680116162

$ 13106.64 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G28T06SS4X GENERAL-PUR

Overview

C-H Y48G28T06SS4X GENERAL-PUR
Also known as: 786680116162, Y48G28T06SS4X, CUTY48G28T06SS4X

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X