Main Breaker Enclosure, Group Metering, 600A, 1PH, 120/240VAC, NEMA 3R

Item #: 0622993

Cat #: 1MCBE600R

UPC: 782116136612

Company wide:
0 in stock
Documents & Guides
Main Breaker Enclosure, Group Metering, 600 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, NEMA 3R Enclosure, Crimp Lug Landing Pads, 3-Wire, Aluminum Bus, OH/UG Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Breaker Enclosure, Group Metering, 600 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, NEMA 3R Enclosure, Crimp Lug Landing Pads, 3-Wire, Aluminum Bus, OH/UG Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Main Service Modules are part of Gangable Metering, which consists of a Main Service Module used in conjunction with a Meter Stack to make a custom metering lineup. Gangable Metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 782116136612, 1MCBE600R, CUT1MCBE600R

Specifications

Amps: 600
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 120/240
Phase: 1
IP/NEMA Rating: NEMA 3R