6 KVA Type EPT Transformer 3PH 220V

Item #: 0622971

Cat #: Y25G28T06A

UPC: 786680009839

$ 4386.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 200, 60 Hz, three-phase, 220 V, 208Y/120 V, 2 at -5% FCBN, 115 °C rise, 6 KVA, indoor-outdoor, 70Q

Overview

Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 200, 60 Hz, three-phase, 220 V, 208Y/120 V, 2 at -5% FCBN, 115 °C rise, 6 KVA, indoor-outdoor, 70Q

Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680009839, Y25G28T06A, CUTY25G28T06A

Specifications

No Specifications Available